05165
ABB Wire Duct, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05165

ABB Wire Duct, Standard Series
In stock
Item Number
05165
MFG Item Number
05165
Series
This item cannot be canceled or returned
05165 is available to buy in increments of 22
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Standard Series
Item #
05165
Wire Duct, 1-1/2in.x2-1/4in., Gray, High

Standard Series Information

  • Wire, Panel Duct
  • UL Approval
  • Gray
  • Slotted Style
  • 1000 mm Length
Wire ducts used for panels, gray in color. Come in a slotted style for ease of use.

Specifications

Specifications
Width (exact in.) 1.57 "
Slot Width 0.16 "
Height (exact in.) 2.36 "
Ships Factory Direct No
Manufacturer Part Number 05165
Item Number 05165
Manufacturer ABB
Product Series Standard
Family Series ABB Wire Duct, Standard Series
Length 39.37 "
Style High Density, Slotted
Cover Incl. Yes
Mounting Method Standard Mounting Holes, Snap-On Installation
Color Gray
Length (mm) 1,000 mm
Nominal Height 2.25 "
Nominal Width 1.5 "
Approvals UL
RoHS Yes
Net Weight 1.65 lbs
Gross Weight 1.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved