05196
ABB Wire Duct
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05196

ABB Wire Duct
In stock
Item Number
05196
MFG Item Number
05196
05196 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Series
Item #
05196
Wire Duct, 2-1/4in.x4in., Gray, High

Series Information

Specifications

Specifications
Width (exact in.) 3.94 "
Width (Approx. mm) 100 mm
Height (Approx. mm) 60 mm
Slot Width 0.31 "
Height (exact in.) 2.36 "
Ships Factory Direct No
Manufacturer Part Number 05196
Item Number 05196
Manufacturer ABB
Family Series ABB Wire Duct
Length 78.74 "
Style Slotted
Cover Incl. Yes
Color Gray
Length (mm) 2,000 mm
Nominal Height 2.25 "
Nominal Width 4 "
Comments M051960000
Net Weight 2.65 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved