1SNK505311R0000
ABB Terminal Blocks, SNK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNK505311R0000

ABB Terminal Blocks, SNK Series
In stock
Item Number
1SNK505311R0000
MFG Item Number
1SNK505311R0000
Series
This item cannot be canceled or returned
1SNK505311R0000 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, SNK Series
Item #
1SNK505311R0000
Disconnect Terminal Block, ZS4-S-T2,

SNK Series Information

  • Maintenance & trouble shooting operations are minimized thanks to our anti‑release system
  • High density capacity screw clamp connection can fit up to two conductors per clamp which offers extended possibilities in electrical cabinets
  • 50% faster assembly time
  • Excellent marker visibility
The SNK series screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNK505311R0000
Item Number 1SNK505311R0000
Manufacturer ABB
Product Series SNK
Family Series ABB Terminal Blocks, SNK Series
Spacing 5.2 mm
UL Current 25 A
UL Voltage 150 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 25 A
CSA Voltage 150 VAC
Max CSA Wire Size (AWG) 10 AWG
IEC Current 25 A
IEC Voltage 400 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
Approvals CSA
RoHS Yes
Net Weight 0.0198 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved