1SVR011738R2100
ABB Transducers, CC-E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR011738R2100

ABB Transducers, CC-E Series
In stock
Item Number
1SVR011738R2100
MFG Item Number
1SVR011738R2100
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transducers, CC-E Series
Item #
1SVR011738R2100
Transducer, 24VDC, Single Function,

CC-E Series Information

  • Transducer
  • 1 or 2 Channels
  • DIN Rail Mounting
  • Safe Operation by Electrical 3‑Way Isolation
  • Single‑Function Device
Transducers which convert, measure and separate standard signals, temperature signals of RTD sensors, thermocouple signals, and current measurement signals. Single‑function with clear markings, making usage safe and efficient.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR011738R2100
Item Number 1SVR011738R2100
Manufacturer ABB
Product Series CC-E
Family Series ABB Transducers, CC-E Series
Supply Voltage 24 VDC
Input Signal RTD
Output Signal Milliamps (mADC)
Number of Channels 1
Mounting DIN Rail
Net Weight 0.19 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved