1SVR427035R2000
ABB Power Supplies, CP-E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR427035R2000

ABB Power Supplies, CP-E Series
In stock
Item Number
1SVR427035R2000
MFG Item Number
1SVR427035R2000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CP-E Series
Item #
1SVR427035R2000
POWER SUPPLY, 48VDC, 10A, 1PH, 480W

CP-E Series Information

  • Output Voltages 5V, 12V, 24V, 48V DC
  • Adjustable Outputs
  • High Efficiency Of Up to 90 Percent
  • Open‑Circuit, Overload, and Short Circuit Stable
  • Low Power and Heating Dissipation
The CP‑E Primary switch mode power supplies by ABB are optimized for worldwide applications. They can be supplied within a wide range of AC or DC voltages. True redundancy can be achieved for de‑coupling and parallelized power supply units < 48 volts.

  • Integrated Input Fuse
  • LED's For Status Indication

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR427035R2000
Item Number 1SVR427035R2000
Manufacturer ABB
Product Series CP-E
Family Series ABB Power Supplies, CP-E Series
Power 480 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 115-230 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 48 VDC
Output VDC 48 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 90 %
Operating Temperature -77-158 °F
Approvals CCC, CE, cULus, GOST, UL508, UL60950
RoHS Yes
Net Weight 4.21 lbs
Gross Weight 4.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved