1SVR730712R1200
ABB Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR730712R1200

ABB Protection Relays
In stock
Item Number
1SVR730712R1200
MFG Item Number
1SVR730712R1200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
1SVR730712R1200
CM-MSS.41S THERMISTOR RELAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR730712R1200
Item Number 1SVR730712R1200
Manufacturer ABB
Family Series ABB Protection Relays
Voltage Supported 24-240 V
Current Supported 4 A
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay DPDT
Approvals CE, UL
Comments CM-MSS.41S
Net Weight 0.305 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved