The store will not work correctly when cookies are disabled.
1SVR740884R3300
In stock
Item Number
1SVR740884R3300
MFG Item Number
1SVR740884R3300
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SVR740884R3300 |
Item Number |
1SVR740884R3300 |
Manufacturer |
ABB |
Family Series |
ABB Protection Relays |
Number of Phases |
3 |
Voltage Supported |
300-500 V |
Current Supported |
4 A |
Type of Display |
LED Status Indicator |
Mounting |
DIN Rail |
Output Relay |
DPDT |
Approvals |
CE, UL |
Comments |
CM-MPS.41P |
Net Weight |
0.3487 lbs |
Gross Weight |
0.355 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved