1SVR750660R0200
ABB Protection Relays, 1SVR750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SVR750660R0200

ABB Protection Relays, 1SVR750 Series
In stock
Item Number
1SVR750660R0200
MFG Item Number
1SVR750660R0200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 1SVR750 Series
Item #
1SVR750660R0200
CM-IWN.1S INSULATION MONITORING

1SVR750 Series Information

  • Screw terminals
  • 200ms start up delay
  • Measuring range; 3x450‑720VAC
  • 0 to 30 sec tripping delay, on or off

CM‑MPN.62S Three‑phase monitoring relay 2c/o, 0,0.1‑30s, L1‑L2‑L3=3x450‑720VAC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SVR750660R0200
Item Number 1SVR750660R0200
Manufacturer ABB
Product Series 1SVR750
Family Series ABB Protection Relays, 1SVR750 Series
Voltage Supported 24-240 V
Hi Pwr (Over Vltg) Trip Yes
Mounting DIN Rail
Approvals GL, GOST, IEC, RMRS, UL
Net Weight 0.54 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved