A16C4P1-84
ABB Miscellaneous, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A16C4P1-84

ABB Miscellaneous, A Series
In stock
Item Number
A16C4P1-84
MFG Item Number
A16C4P1-84
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

A Series
Item #
A16C4P1-84
CONTACTOR

A Series Information

  • 24~600 VAC Coils
  • 16~400 Ballast Amp Rating
  • 15~400 Tungsten Amp Rating
  • 3, 4, 8 or 12 Pole Versions
  • UL; CSA Approved
The A‑Line Lighting contactors from ABB can be used to control a variety of lighting loads including, Tungsten filament lighting loads (incandescent) and Electric discharge lighting loads (ballast). The lighting contactors are available with or without an enclosure.
  • IP 20 Protection for Connection Terminals

Videos

Specifications

Specifications
Item Number A16C4P1-84
Manufacturer Part Number A16C4P1-84
Ships Factory Direct No
Family Series ABB Miscellaneous, A Series
Product Series A
Manufacturer ABB
Net Weight 1 lb
Gross Weight 11.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved