A95M-30-11-84
ABB Contactors, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A95M-30-11-84

ABB Contactors, A Series
In stock
Item Number
A95M-30-11-84
MFG Item Number
A95M-30-11-84
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, A Series
Item #
A95M-30-11-84
CONTACTOR

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
Mechanically interlocked contactors are designed for reversing, 2 speed, reduced voltage, etc... type starter applications. The complete assembly consists of two mechanically and electrically interlocked contactors mounted as follows with line and load terminals.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A95M-30-11-84
Item Number A95M-30-11-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size A95M
Auxiliary Contacts 1NO, 1NC
Termination Box Lug
Overload Relays TA110DU, TA80DU
Max HP 200/208V 3PH 30 hp
Max HP 230/240V 3PH 30 hp
Max HP 460/480V 3PH 60 hp
Max HP 575/600V 3PH 75 hp
General Purpose (AC1) 125 A
UL Motor Switching (AC3) 95 A
Net Weight 1 lb
Gross Weight 12.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved