ABB-48431-051
ABB Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABB-48431-051

ABB Braking Resistors
In stock
Item Number
ABB-48431-051
MFG Item Number
ABB-48431-051
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
ABB-48431-051
Dynamic Braking Resistor, 80 Ohms,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABB-48431-051
Item Number ABB-48431-051
Manufacturer ABB
Family Series ABB Braking Resistors
Ohms 80 Ohm
Wattage 400 W
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved