ACH550-UH-04A6-2
ABB HVAC Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACH550-UH-04A6-2

ABB HVAC Drives
In stock
Item Number
ACH550-UH-04A6-2
MFG Item Number
ACH550-UH-04A6-2
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Drives, Series
Item #
ACH550-UH-04A6-2
HVAC Drive,

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACH550-UH-04A6-2
Item Number ACH550-UH-04A6-2
Manufacturer ABB
Family Series ABB HVAC Drives
Nominal Input Voltage (AC) 240 VAC
Input Phase 3
HP (Variable Torque Rating) 1 hp
Amps (Variable Torque Rating) 4.6 A
Input Range Voltage (AC) 208-240 VAC
Braking Type Flux Braking
Operator Controls Keypad Included
NEMA Rating NEMA 1
Mounting Wall
Height 14.5 "
Width 4.9 "
Depth 8.3 "
Frame Size R1
IP Rating IP21
Comments Bacnet & Modbus RTU
Net Weight 14.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved