ACS255-01U-04A3-1
ABB Drives, ACS255 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS255-01U-04A3-1

ABB Drives, ACS255 Series
In stock
Item Number
ACS255-01U-04A3-1
MFG Item Number
ACS255-01U-04A3-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ACS255 Series
Item #
ACS255-01U-04A3-1
Drive, AC, 1HP, 240V, 4.3A, CT, OP,

ACS255 Series Information

  • AC Drive
  • Sensorless Vector Control
  • Built‑In Operator Controls
  • Phase: 1, 3
  • Can Use for AC Induction
Alternating current drives for a variety of applications, including AC induction and PM motors. Achieves flexible motor control performance. Robust and reliable built‑in operator controls included for ease of operation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS255-01U-04A3-1
Item Number ACS255-01U-04A3-1
Manufacturer ABB
Product Series ACS255
Family Series ABB Drives, ACS255 Series
Input Phase 1
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 4.3 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 110-120 VAC
Max Frequency 500 Hz
Package ACS255E1IP20
Frame Size E1
Dynamic Braking Trans Not Included
Comments Sensorless vector control for AC induction and PM motors, feed-thru wiring for starter replacement.
Depth 4.8 "
Width 3.2 "
Height 6.8 "
Net Weight 2.1875 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved