ACS310-03U-09A7-4
ABB Drives, ACS310 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS310-03U-09A7-4

ABB Drives, ACS310 Series
In stock
Item Number
ACS310-03U-09A7-4
MFG Item Number
ACS310-03U-09A7-4
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ACS310 Series
Item #
ACS310-03U-09A7-4
Drive, AC, 5.0HP, 480V, 8.8A, VT, OP

ACS310 Series Information

  • AC Drive
  • Multipump Control
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Pump, Fan Application
Alternating current drives for a variety of applications, including fans, blowers, compressors, and pumps. Embedded MODBUS RTU EIA‑485 as standard. Achieves reliable pump control performance. Robust and reliable built‑in operator controls and start‑up assistants included for ease of operation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS310-03U-09A7-4
Item Number ACS310-03U-09A7-4
Manufacturer ABB
Product Series ACS310
Family Series ABB Drives, ACS310 Series
Input Phase 3
HP (Variable Torque Rating) 5 hp
Amps (Variable Torque Rating) 8.8 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 500 Hz
Package ACS310R1IP20
Frame Size R1
Enclosure R1
Dynamic Braking Trans Not Available
Comments Drive has open vents.
Depth 6.3 "
Width 2.8 "
Height 7.9 "
Net Weight 2.625 lbs
Gross Weight 4.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved