The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS580-01-012A-4
ABB Drives, ACS580 Series
In stock
Item Number
ACS580-01-012A-4
MFG Item Number
ACS580-01-012A-4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 5.0HP, 480V, 7.6A, CT, N1
ACS580 Series Information
AC Drive Built for Harsh Conditions Intuitive User Interface IP55 Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded adaptive programming for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in AC induction, for PM motors and in many areas in the commercial industry.
Phase: 3 .75‑500 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS580-01-012A-4
Item Number
ACS580-01-012A-4
Manufacturer
ABB
Product Series
ACS580
Family Series
ABB Drives, ACS580 Series
Input Phase
3
HP (Constant Torque Rating)
5 hp
HP (Variable Torque Rating)
7.5 hp
Amps (Constant Torque Rating)
7.6 A
Amps (Variable Torque Rating)
12 A
Braking Type
Dynamic Braking, Flux Braking
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
IP Rating
IP21
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
380-500 VAC
Max Frequency
500 Hz
Package
ACS580R1IP21
Frame Size
R1
Dynamic Braking Trans
Included
Comments
Includes STO, Sensorless Vector Control For AC Induction And PM Motors, Adaptive Programming
Depth
8.8 "
Width
4.9 "
Height
14.7 "
Net Weight
9.215 lbs
Gross Weight
15.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved