ACS800-U11-0060-5
ABB Drives, ACS800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS800-U11-0060-5

ABB Drives, ACS800 Series
In stock
Item Number
ACS800-U11-0060-5
MFG Item Number
ACS800-U11-0060-5
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, ACS800 Series
Item #
ACS800-U11-0060-5
Drive, AC, 50HP, 480V, 62.0A, CT, N1

ACS800 Series Information

  • High Performance Drive
  • Open Loop Vector (closed opt)
  • 0.75 to 3000hp
  • 200 to 690V, 3‑Phase Models
  • NEMA 1 & NEMA 12 Available
The ACS800 series has a wide range of drive product with common technologies, including Start‑up Assistant, Adaptive Programming and DTC, common user and process interfaces, software tools for sizing, commissioning and maintenance, and common spare parts.
  • Direct Torque Control ‑ Open‑loop dynamic speed‑control accuracy matches AC drives using closed loop flux vector control
  • Start‑up Assistant ‑ brings a whole new meaning to "user‑friendliness"
  • Adaptive Programming ‑ It's like having a small PLC inside your drive
  • Integration and Compact Design ‑ Anything that is required from an AC drive, like EMC and harmonic filters, is inside the drive, so no extra space or cabling is needed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS800-U11-0060-5
Item Number ACS800-U11-0060-5
Manufacturer ABB
Product Series ACS800
Family Series ABB Drives, ACS800 Series
Input Phase 3
HP (Constant Torque Rating) 50 hp
HP (Variable Torque Rating) 60 hp
Amps (Constant Torque Rating) 62 A
Amps (Variable Torque Rating) 78 A
Braking Type AC Line Regenerative, Flux Braking
Closed Loop Optional
AC Line Regenerative Yes
Operator Controls Keypad Included
IP Rating IP21
NEMA Rating NEMA 1
Motor Control-Max Level Direct Torque Control
Mounting Panel
Input Range Voltage (AC) 380-500 VAC
Max Frequency 300 Hz
Package ACS800R5IP21
Frame Size R5
Enclosure R5
Dynamic Braking Trans Not Available
Comments Advanced Control Panel incl. graphic backlit display capable of displaying 3 values or bar graphs.
Depth 15.4 "
Width 10.4 "
Height 32.1 "
Net Weight 144 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved