The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS880-M04-035A-5
ABB Drives, ACS880 Series
In stock
Item Number
ACS880-M04-035A-5
MFG Item Number
ACS880-M04-035A-5
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 20HP, 480V, 29.0A, CT, OP
ACS880 Series Information
AC Drive Built for Torque Control Intuitive User Interface Can be Interconnected Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑2700 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS880-M04-035A-5
Item Number
ACS880-M04-035A-5
Manufacturer
ABB
Product Series
ACS880
Family Series
ABB Drives, ACS880 Series
Input Phase
3
HP (Constant Torque Rating)
20 hp
HP (Variable Torque Rating)
20 hp
Amps (Constant Torque Rating)
29 A
Amps (Variable Torque Rating)
32 A
Braking Type
DC Injection, Dynamic Braking, Flux Braking
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Sold Separately, See Accessories
IP Rating
IP20
Motor Control-Max Level
Direct Torque Control
Mounting
Panel
Input Range Voltage (AC)
380-500 VAC
Max Frequency
500 Hz
Package
ACS880M04R3IP20
Frame Size
R3
Dynamic Braking Trans
Included
Comments
Machinery Drive, Includes Safe Torque Off And Programmability For Flexible Control Logic Design
Depth
9.1 "
Width
6.5 "
Height
25.9 "
Net Weight
35 lbs
Gross Weight
41.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved