ACS880-M04-03A6-5
ABB Drives, ACS880 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS880-M04-03A6-5

ABB Drives, ACS880 Series
In stock
Item Number
ACS880-M04-03A6-5
MFG Item Number
ACS880-M04-03A6-5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ACS880 Series
Item #
ACS880-M04-03A6-5
Drive, AC, 1.5HP, 480V, 3.0A, CT, OP

ACS880 Series Information

  • AC Drive
  • Built for Torque Control
  • Intuitive User Interface
  • Can be Interconnected
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.

  • Phase: 3
  • .75‑2700 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS880-M04-03A6-5
Item Number ACS880-M04-03A6-5
Manufacturer ABB
Product Series ACS880
Family Series ABB Drives, ACS880 Series
Input Phase 3
HP (Constant Torque Rating) 1.5 hp
HP (Variable Torque Rating) 2 hp
Amps (Constant Torque Rating) 3 A
Amps (Variable Torque Rating) 3.4 A
Braking Type DC Injection, Dynamic Braking, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
IP Rating IP20
Motor Control-Max Level Direct Torque Control
Mounting Panel
Input Range Voltage (AC) 380-500 VAC
Max Frequency 500 Hz
Package ACS880M04R1IP20
Frame Size R1
Enclosure R1
Dynamic Braking Trans Included
Comments Machinery Drive, Includes Safe Torque Off And Programmability For Flexible Control Logic Design
Depth 6 "
Width 3.6 "
Height 18.7 "
Net Weight 7 lbs
Gross Weight 9.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved