AF40M-30-22-13
ABB Contactors, AF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AF40M-30-22-13

ABB Contactors, AF Series
In stock
Item Number
AF40M-30-22-13
MFG Item Number
AF40M-30-22-13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, AF Series
Item #
AF40M-30-22-13
MI 3P 42A 100-250VAC/DC 2/2

AF Series Information

  • 4 Coils Cover 24 V ‑ 500 V AC and 20 V ‑ 500 V DC
  • 24 V DC Coil for Direct Control by PLC‑Output > 250 mA, Low Holding Consumption up to 1.7 W
  • Mirror, Mechanically Linked Contacts
  • Built‑in Surge Suppression
  • Up to 560 kW ‑ 400 V AC‑3, 900 hp ‑ 480 V and 2850 A ‑ 690 V AC‑1, 2850 A ‑ General Use
Contactors containing integrated, electronically controlled coils which reduce energy consumption. Contains push‑in spring terminals which allow for fast, easy wiring. Contactors can overbridge voltage drops, sags.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AF40M-30-22-13
Item Number AF40M-30-22-13
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC, 120 VDC, 240 VDC
Coil Voltage 100-250 VAC/VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 2NO, 2NC
Termination Screw
Max HP 200/208V 3PH 10 hp
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Max HP 575/600V 3PH 40 hp
General Purpose (AC1) 70 A
UL Motor Switching (AC3) 40 A
Net Weight 4.9894 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved