BC6-30-10-01
ABB Contactors, BC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC6-30-10-01

ABB Contactors, BC Series
In stock
Item Number
BC6-30-10-01
MFG Item Number
BC6-30-10-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, BC Series
Item #
BC6-30-10-01
Mini Contactor, 3-P N/O, 24VDC Coil,

BC Series Information

  • Contactor or Starter
  • UPC Beginning with 401 or 66
  • Less Than 1 Square Foot

Compact starters, contactors used for effectively starting circuits in a safe manner.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BC6-30-10-01
Item Number BC6-30-10-01
Manufacturer ABB
Product Series BC
Family Series ABB Contactors, BC Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO
Termination Screw
General Purpose (AC1) 12 A
UL Motor Switching (AC3) 6.8 A
Max HP 120V 1PH 0.5 hp
Max HP 230/240V 1PH 1 hp
Max HP 200/208V 3PH 1 hp
Max HP 230/240V 3PH 2 hp
Max HP 460/480V 3PH 3 hp
Max HP 575/600V 3PH 1 hp
Net Weight 0.4 lbs
Gross Weight 3.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved