CB1-603G
ABB Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CB1-603G

ABB Audible Signaling Devices
In stock
Item Number
CB1-603G
MFG Item Number
CB1-603G
CB1-603G is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
CB1-603G
ILLUMINATED GREEN CONTINUOUS BUZZER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CB1-603G
Item Number CB1-603G
Manufacturer ABB
Family Series ABB Audible Signaling Devices
Voltage 230 VAC
Nominal Voltage 240 VAC
dB @ 10 Ft. 80 dB
Adjustable Volume No
Approvals CE, cURus
RoHS Yes
Comments Illuminated, Green, Continuous Sound and Light
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved