CEPY1-0
ABB Enclosures, CEP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEPY1-0

ABB Enclosures, CEP Series
In stock
Item Number
CEPY1-0
MFG Item Number
CEPY1-0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CEP Series
Item #
CEPY1-0
Emergency Stop Enclosure for 1-22mm

CEP Series Information

  • Pushbotton Enclosure
  • 1 Hole, 22mm
  • Latching Mechanism: Screws
  • Material: Polycarbonate
  • RoHS: No
Enclosures which house pushbuttons. Made of a non‑metallic polycarbonate, which has a screw latching mechanism.

Specifications

Specifications
Nominal Depth 1 "
Ships Factory Direct No
Manufacturer Part Number CEPY1-0
Item Number CEPY1-0
Manufacturer ABB
Product Series CEP
Family Series ABB Enclosures, CEP Series
Material Polycarbonate
Composition Non-Metallic
Number of Holes 1
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 3 "
Nominal Width 4 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
RoHS No
Net Weight 0.1764 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved