CL-100G
ABB Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL-100G

ABB Pilot Lights
In stock
Item Number
CL-100G
MFG Item Number
CL-100G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
CL-100G
Pilot Light Operator, Grn Lens, Less

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL-100G
Item Number CL-100G
Manufacturer ABB
Family Series ABB Pilot Lights
Mounting Size (mm) 22 mm
Lens Shape Flat Round
Lens Color Green
Approvals CSA, UL
Comments Pilot Light Operator
Gross Weight 0.35 lbs
Net Weight 0.0397 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved