CL2-515Y
ABB Pilot Lights, CL2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL2-515Y

ABB Pilot Lights, CL2 Series
In stock
Item Number
CL2-515Y
MFG Item Number
CL2-515Y
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, CL2 Series
Item #
CL2-515Y
Pilot Light, Ylw, 110-130VDC Direct,

CL2 Series Information


Specifications

Specifications
Manufacturer Part Number CL2-515Y
Item Number CL2-515Y
Manufacturer ABB
Product Series CL2
Family Series ABB Pilot Lights, CL2 Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Yellow
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP66, IP67, IP69K
Approvals CE, UL
Gross Weight 0.0405 lbs
Net Weight 0.0405 lbs
Depth Behind Panel 1.54 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved