DP30C1P-2
ABB Contactors, DP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DP30C1P-2

ABB Contactors, DP Series
In stock
Item Number
DP30C1P-2
MFG Item Number
DP30C1P-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, DP Series
Item #
DP30C1P-2
Contactor, 1-P N/O, 240VAC, 30A

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number DP30C1P-2
Item Number DP30C1P-2
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 1 NO
Frame Size 30
Termination Quick Connect, Screw
Shunt No
Enclosure Open
DIN Mounting No
Max HP 120V 1PH 1 hp
Max HP 230/240V 1PH 2 hp
Inductive Load 120V 30 A
Inductive Load 200/208V 30 A
Inductive Load 230/240V 30 A
Inductive Load 460/480V 30 A
Inductive Load 575/600V 30 A
Resistive Rating 40 A
Locked Rotor 240/277V 150 A
Locked Rotor 480V 75 A
Locked Rotor 600V 50 A
Approvals CSA, UL
Net Weight 0.48 lbs
Gross Weight 0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved