E91/125S
ABB Fuseblocks & Holders, E 90 50/125 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E91/125S

ABB Fuseblocks & Holders, E 90 50/125 Series
In stock
Item Number
E91/125S
MFG Item Number
E91/125S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, E 90 50/125 Series
Item #
E91/125S
Fuseholder, 1-P, 100A, 22x58mm, DIN

E 90 50/125 Series Information


The E 90/50 and E 90/125 fuse disconnectors have been specifically designed to be used in all applications which require protection and isolation of high‑current loads; thanks to their compatibility with gG and aM cylindrical fuses, they offer maximum flexibility in terms of protection of installation with rated currents up to 125 A.

The possibility to be padlocked in open position ensures the safety of personnel who carry out maintenance operations. Furthermore, the availability of optical blown fuse indicator in all versions of the new E 90 50/125 enables to easily and efficiently monitor distribution networks with high current ratings.

Features:

  • For 14 x 51 and 22 x 58 mm fuses
  • Rated voltage 690 V AC according to IEC and 600 V AC/DC according to UL
  • UR type‑approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E91/125S
Item Number E91/125S
Manufacturer ABB
Product Series E 90 50/125
Family Series ABB Fuseblocks & Holders, E 90 50/125 Series
Microswitch No
Max Current 100 A
Voltage 690 V
Poles 1
Fuse Size (mm) 22x58 mm
Connection Type Screw Terminal
Mounting Type DIN Rail Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, IEC, UL
RoHS Yes
Net Weight 0.305 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved