E91/32S
ABB Fuseblocks & Holders, E 90 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E91/32S

ABB Fuseblocks & Holders, E 90 Series
In stock
Item Number
E91/32S
MFG Item Number
E91/32S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, E 90 Series
Item #
E91/32S
Fuseholder, 1-P, 32A/1000V, 10x38,

E 90 Series Information


E 90 J range has been designed to comply with North American market regulations. The E 90 J fuse carriers are the ideal solution for industrial installation, motors and transformers protection, heating systems and control circuits.

In accordance with the reference standard UL 4248‑8, they come in voltage and current ratings up to 600 V and 30/60 A, respectively. The breaking capacity reaches 200 kA. Fuseholders of the E 90 J series are available in multipole configuration, from 1 to 3 poles. Versions with blown fuse indicator light provide a visual signal of the fuse break condition allowing a faster and safer maintenance of the installation. They can be padlocked open and sealed closed to ensure operator safety during maintenance operations.

Features:

  • UL listed according to 4248‑8
  • Can be equipped only with Class J fuses
  • Rated voltage 600 V AC
  • Rated current up to 60 A
  • Versions with 1, 2 and 3 poles

Specifications

Specifications
Manufacturer Part Number E91/32S
Item Number E91/32S
Manufacturer ABB
Product Series E 90
Family Series ABB Fuseblocks & Holders, E 90 Series
Microswitch No
Max Current 32 A
Voltage 400 V
Poles 1
Fuse Size (mm) 10x38 mm
Connection Type Screw Terminal
Mounting Type DIN Rail Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, IEC, UL
RoHS Yes
Net Weight 0.1369 lbs
Gross Weight 0.189 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved