E93/50S
ABB Fuseblocks & Holders, E 90 50/125 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E93/50S

ABB Fuseblocks & Holders, E 90 50/125 Series
In stock
Item Number
E93/50S
MFG Item Number
E93/50S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, E 90 50/125 Series
Item #
E93/50S
Fuseholder, 3-P, 50A Max, 14x51mm,

E 90 50/125 Series Information


The E 90/50 and E 90/125 fuse disconnectors have been specifically designed to be used in all applications which require protection and isolation of high‑current loads; thanks to their compatibility with gG and aM cylindrical fuses, they offer maximum flexibility in terms of protection of installation with rated currents up to 125 A.

The possibility to be padlocked in open position ensures the safety of personnel who carry out maintenance operations. Furthermore, the availability of optical blown fuse indicator in all versions of the new E 90 50/125 enables to easily and efficiently monitor distribution networks with high current ratings.

Features:

  • For 14 x 51 and 22 x 58 mm fuses
  • Rated voltage 690 V AC according to IEC and 600 V AC/DC according to UL
  • UR type‑approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E93/50S
Item Number E93/50S
Manufacturer ABB
Product Series E 90 50/125
Family Series ABB Fuseblocks & Holders, E 90 50/125 Series
Microswitch No
Max Current 50 A
Voltage 690 V
Poles 3
Fuse Size (mm) 14x51 mm
Connection Type Screw Terminal
Mounting Type DIN Rail Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, IEC, UL
RoHS Yes
Net Weight 0.6281 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved