EF750
ABB Overload Relays, EF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EF750

ABB Overload Relays, EF Series
In stock
Item Number
EF750
MFG Item Number
EF750
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, EF Series
Item #
EF750
Overload Relay, 250-800A, Electronic

EF Series Information

  • Overload Protection Trip Class
  • Sealable Operating Elements
  • Adjustable Current Setting
  • Stop and Test function
  • Phase Loss Sensitivity
  • Trip Free Mechanism
  • Self supplied Device
  • Status Indication

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EF750
Item Number EF750
Manufacturer ABB
Product Series EF
Family Series ABB Overload Relays, EF Series
Current Setting Range 250-800 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range -25-70 °F
Net Weight 2.6056 lbs
Gross Weight 10.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved