EOT60U3M3-P
ABB Disconnect Switches, EOT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EOT60U3M3-P

ABB Disconnect Switches, EOT Series
In stock
Item Number
EOT60U3M3-P
MFG Item Number
EOT60U3M3-P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, EOT Series
Item #
EOT60U3M3-P
Disconnect Switch, 3-P, 60A, N3R/12

EOT Series Information

  • 16~80 Amps
  • 600VAC Maximum
  • cUL Approved; UL508 Listed
  • 3 Poles
  • Panel Mount
The eOT Series of enclosed manual motor controllers are rotary operated, 3 pole, 600V Hp rated switches, housed in thermoplastic/polycarbonate enclosures suitable for wet and corrosive environments. These feature‑rich switches ensure reliable switching time after time.

  • Extremely Compact Size
  • Touch Safe Construction
  • Suitable as a Motor Disconnect
  • Simple and Fast Installation
  • Available With and Without 1NO Auxiliary Contact Installed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EOT60U3M3-P
Item Number EOT60U3M3-P
Manufacturer ABB
Product Series EOT
Family Series ABB Disconnect Switches, EOT Series
Poles 3
Current Rating 60 A
Voltage DC 300 VDC
Operator Type Pistol - Black
Mounting Surface
UL Class UL98
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 40 hp
Max HP 600V 3PH 40 hp
Max HP 120V 1P 3 hp
Max HP 240V 1P 7.5 hp
Approvals CSA, UL
RoHS No
Net Weight 6.77 lbs
Gross Weight 6.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved