GA75-10-00-84
ABB Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GA75-10-00-84

ABB Miscellaneous
In stock
Item Number
GA75-10-00-84
MFG Item Number
GA75-10-00-84
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
GA75-10-00-84
CONTACTOR, 1-P DC N/O, 120VAC COIL

Series Information

Specifications

Specifications
Item Number GA75-10-00-84
Manufacturer Part Number GA75-10-00-84
Ships Factory Direct No
Family Series ABB Miscellaneous
Manufacturer ABB
Net Weight 1 lb
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved