KA1-8027
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KA1-8027

ABB Switches
In stock
Item Number
KA1-8027
MFG Item Number
KA1-8027
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
KA1-8027
ADAPTOR, 30mm TO 22mm, BLACK PLASTIC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KA1-8027
Item Number KA1-8027
Manufacturer ABB
Family Series ABB Switches
Type Adapter
Color Black
Comments Plastic
Net Weight 0.015 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved