KT5S9
ABB Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KT5S9

ABB Circuit Breakers
In stock
Item Number
KT5S9
MFG Item Number
KT5S9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
KT5S9
Shunt Trip, 12VDC, T4-T6,

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Item Number KT5S9
Manufacturer Part Number KT5S9
Ships Factory Direct No
Accessory Type Shunt Trip
For Use With Series T4, T5, T6
Max Voltage 12 VDC
Net Weight 0.3487 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved