LS35P80D11-S
ABB Safety Switches, LS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LS35P80D11-S

ABB Safety Switches, LS Series
In stock
Item Number
LS35P80D11-S
MFG Item Number
LS35P80D11-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, LS Series
Item #
LS35P80D11-S
LIMIT SWITCH

LS Series Information

  • Non‑Locking Safety Switches
  • Adjustable Actuator Head for Multiple Approach Directions
  • Positively Driven Contacts
  • NEMA 1 or NEMA 4X Environmental Protection
  • IP65 or IP66 Rated
ABB's LS Series Safety Switches are used for monitoring protective doors and gates in normal duty applications.

Positively driven contacts are forced open when the door is opened, even if contacts are welded together.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LS35P80D11-S
Item Number LS35P80D11-S
Manufacturer ABB
Product Series LS
Family Series ABB Safety Switches, LS Series
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NO/1NC
Thermal Current Rating 10 A
Extraction Force 10 N
Connection Type Screw Terminals
Adjustable Actuator Head Yes
NEMA Rating NEMA 1
IP Rating IP65
Approvals CCC, CSA, UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved