LS45M51B11
ABB Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LS45M51B11

ABB Limit Switches
In stock
Item Number
LS45M51B11
MFG Item Number
LS45M51B11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
LS45M51B11
LIMIT SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LS45M51B11
Item Number LS45M51B11
Manufacturer ABB
Family Series ABB Limit Switches
Actuator Type Roller Lever
Contacts 1NO/1NC
Direction of Operation CW/CCW
Connection Type Screw Terminals
Conduit Fitting 1/2 NPT
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP66
NEMA Rating NEMA 4X
Approvals UL
Net Weight 1.0007 lbs
Gross Weight 1.0007 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved