ML1-20R10L8
ABB Pilot Lights, MODULAR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML1-20R10L8

ABB Pilot Lights, MODULAR Series
In stock
Item Number
ML1-20R10L8
MFG Item Number
ML1-20R10L8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, MODULAR Series
Item #
ML1-20R10L8
Pilot Light, Red, 24V Direct, LED,

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Incandescent or LED Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Manufacturer Part Number ML1-20R10L8
Item Number ML1-20R10L8
Manufacturer ABB
Product Series MODULAR
Family Series ABB Pilot Lights, MODULAR Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Red
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP66
Approvals CSA, IEC, UL
Gross Weight 0.071 lbs
Net Weight 0.0992 lbs
Depth Behind Panel 1.91 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved