MLB-2
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MLB-2

ABB Switches
In stock
Item Number
MLB-2
MFG Item Number
MLB-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MLB-2
Lamp Block, Resistor Type, 115V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MLB-2
Item Number MLB-2
Manufacturer ABB
Family Series ABB Switches
Net Weight 0.025 lbs
Gross Weight 0.026 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved