MLB-2B
ABB Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MLB-2B

ABB Lamps
In stock
Item Number
MLB-2B
MFG Item Number
MLB-2B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
MLB-2B
LAMP BLOCK, RESISTOR TYPE, 230V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MLB-2B
Item Number MLB-2B
Manufacturer ABB
Family Series ABB Lamps
Net Weight 0.051 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved