MS325-ST110
ABB Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS325-ST110

ABB Circuit Breakers
In stock
Item Number
MS325-ST110
MFG Item Number
MS325-ST110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
MS325-ST110
Shunt Trip, 110-240VAC/DC

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Item Number MS325-ST110
Manufacturer Part Number MS325-ST110
Ships Factory Direct No
Accessory Type Shunt Trip
Max Voltage 240 VAC, 240 VDC
Net Weight 0.045 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved