MS325-ST24
ABB Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS325-ST24

ABB Circuit Breakers
In stock
Item Number
MS325-ST24
MFG Item Number
MS325-ST24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
MS325-ST24
Shunt Trip, 24-60VAC/DC

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Item Number MS325-ST24
Manufacturer Part Number MS325-ST24
Ships Factory Direct No
Accessory Type Shunt Trip
Max Voltage 60 VAC, 60 VDC
Net Weight 0.0595 lbs
Gross Weight 2.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved