The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MS495-63
ABB Manual Motor Protectors, MS Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Manual Motor Protectors, MS Series
Manual Motor Protector, 45.0-63.0A
Rated up to 100 Amps Up to 40 HP @ 240V 3PH Up to 75 HP @ 480V 3PH UL, CSA, CE Approvals DIN Rail Mount The ABB MS Series Manual Motor Protectors provide highly efficient motor protection up to 100 Amps. The short circuit breaking capacity of these devices can reach up to 100 kA depending on the MMP type used, without the need for any special upstream protection. These Manual Motor Protectors are designed to be easily coordinated with various other components from ABB.
IP20 Protection Wide Range of Accessories Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MS495-63
Item Number
MS495-63
Manufacturer
ABB
Product Series
MS
Family Series
ABB Manual Motor Protectors, MS Series
Operating Current
100 A
IP Rating
IP20
FLA Adjustment Range
45-63
HP 120V 1PH
5 hp
HP 230/240V 1PH
15 hp
HP 200/208V 3PH
20 hp
HP 230/240V 3PH
25 hp
HP 460/480V 3PH
50 hp
HP 575/600V 3PH
60 hp
Phase
1, 3
Poles
3
Trip Class
Class 10
Approvals
CCC, CE, CSA, cUL, EAC, GL, UL
Net Weight
4.95 lbs
Gross Weight
4.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved