MSSP1-T2
ABB Manual Motor Protectors, MSSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSSP1-T2

ABB Manual Motor Protectors, MSSP Series
In stock
Item Number
MSSP1-T2
MFG Item Number
MSSP1-T2
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Manual Motor Protectors, MSSP Series
Item #
MSSP1-T2
Manual Motor Starter, 2-P, Toggle

MSSP Series Information

  • Single Phase Manual Starter
  • HP 120V 1PH: 1 Horsepower
  • HP 230/240V 1PH: 1 Horsepower
  • UL; CSA Approvals
  • Starting, Overload Protection of Small Motors
Manual, single‑phase starters used for small motors in fans, pumps, unit heater stokers, and refrigeration compressors. Allows for manual starting with use of a switch attached to the starter.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MSSP1-T2
Item Number MSSP1-T2
Manufacturer ABB
Product Series MSSP
Family Series ABB Manual Motor Protectors, MSSP Series
HP 120V 1PH 1 hp
HP 230/240V 1PH 1 hp
Phase 1
Poles 2
Operator Toggle
Pilot Light No
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.8135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved