OETL-NF600A
ABB Disconnect Switches, SWITCHLINE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OETL-NF600A

ABB Disconnect Switches, SWITCHLINE Series
In stock
Item Number
OETL-NF600A
MFG Item Number
OETL-NF600A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SWITCHLINE Series
Item #
OETL-NF600A
DISCONNECT SWITCH KIT, 3-P, 600A

SWITCHLINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • UL E63822; CSA LR58247
  • 2, 3, 4, 6, or 8 Poles
  • DIN Rail, Door, or Base Mount
ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Wielded Contact Protection
  • Flange, Side, or Thru‑Door Installation

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OETL-NF600A
Item Number OETL-NF600A
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Poles 3
Current Rating 600 A
Operator Type Thru-Door
Mounting Panel
Enclosed No
UL Class UL98
Max HP 230/240V 3PH 200 hp
Max HP 460/480V 3PH 400 hp
Max HP 600V 3PH 500 hp
Fusible No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved