The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OHBS1AH1
ABB Industrial Accessories, OHB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Industrial Accessories, OHB Series
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
OHBS1AH1
Item Number
OHBS1AH1
Manufacturer
ABB
Product Series
OHB
Family Series
ABB Industrial Accessories, OHB Series
Shaft Size
0.24 "
Padlockable
No
Color
Black
Defeatable
No
Handle Type
Selector Handle
NEMA Rating
NEMA 1
IP Rating
IP54
Net Weight
0.09 lbs
Gross Weight
0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved