OHBS5
ABB Industrial Accessories, OHB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHBS5

ABB Industrial Accessories, OHB Series
In stock
Item Number
OHBS5
MFG Item Number
OHBS5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHB Series
Item #
OHBS5
Direct Mount Handle, Black,

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OHBS5
Item Number OHBS5
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Padlockable Yes
Color Black
Defeatable No
Handle Type Knob Handle
NEMA Rating NEMA 1
IP Rating IP54
Net Weight 0.05 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved