The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OHY65J6E011
ABB Industrial Accessories, OHY Series
MFG Item Number
OHY65J6E011
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Industrial Accessories, OHY Series
Pistol Handle, 3-Position, N1/3R/12,
Handle Operator Accent or Main Color of Red Not Defeatable Handle Available in Adapter, Selector, Pistol Handles Sold in Padlockable and Non‑Padlockable Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
OHY65J6E011
Item Number
OHY65J6E011
Manufacturer
ABB
Product Series
OHY
Family Series
ABB Industrial Accessories, OHY Series
Handle Length
2.56 "
Padlockable
Yes
Color
Red, Yellow
Defeatable
No
Handle Type
Pistol Handle
NEMA Rating
NEMA 1, NEMA 3R, NEMA 12
IP Rating
IP65
Net Weight
0.28 lbs
Gross Weight
0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved