Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ONV3PB

ABB Switches
In stock
Item Number
ONV3PB
MFG Item Number
ONV3PB
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Series
Item #
ONV3PB
Cam Switch, 3-P, 3-Pos, Voltmeter,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ONV3PB
Item Number ONV3PB
Manufacturer ABB
Family Series ABB Switches
Type Voltmeter Switch
Number of Poles 2
Number of Positions 4
Off Position Yes
Mounting Style Door Mount
Current 25 A
Selector Function Maintained
Legend 0 L1-L2 L2-L3 L3-L1
Max Voltage 400 VAC
NEMA Rating NEMA 4X
IP Rating IP65
Approvals CSA, UL
RoHS No
Net Weight 0.2296 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved