OS100GJ03
ABB Disconnect Switches, OS100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OS100GJ03

ABB Disconnect Switches, OS100 Series
In stock
Item Number
OS100GJ03
MFG Item Number
OS100GJ03
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, OS100 Series
Item #
OS100GJ03
Disconnect Switch, 3-P, 100A/600V,

OS100 Series Information

  • Open Disconnect Switch
  • Fusible
  • RoHS: Yes
  • Fuse Class: J
  • Current Rating: 100 Amps
Fusible, open disconnect switches. Thru‑door operator type with panel mounting. Has current rating of 100 Amps.

Specifications

Specifications
Manufacturer Part Number OS100GJ03
Item Number OS100GJ03
Manufacturer ABB
Product Series OS100
Family Series ABB Disconnect Switches, OS100 Series
Poles 3
Current Rating 100 A
Voltage DC 250 VDC
Operator Type Thru-Door
Mounting Panel
Max HP 230/240V 3PH 30 hp
Max HP 460/480V 3PH 60 hp
Max HP 600V 3PH 75 hp
Fusible Yes
Fuse Class J
Approvals CSA, UL
RoHS Yes
Net Weight 4 lbs
Gross Weight 4.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved