OS100GJ30
ABB Disconnect Switches, OS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OS100GJ30

ABB Disconnect Switches, OS Series
In stock
Item Number
OS100GJ30
MFG Item Number
OS100GJ30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, OS Series
Item #
OS100GJ30
Disconnect Switch, 3-P, 100A/600VAC,

OS Series Information

  • UL 248
  • UL and CSA type
  • NEMA 1, 3R and 12
These fusible disconnect switches are front operated and have a shaft that is adjustable for a range of installation depths. These disconnect switches have a handle that is IP65, NEMA 1, 3R, 12 protected, pad lockable in the OFF‑position and with door interlock in the ON‑position.
  • Plastic handle
  • Black ON‑OFF handle

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OS100GJ30
Item Number OS100GJ30
Manufacturer ABB
Product Series OS
Family Series ABB Disconnect Switches, OS Series
Poles 3
Current Rating 100 A
Operator Type Thru-Door
UL Class UL248
Max HP 230/240V 3PH 30 hp
Max HP 460/480V 3PH 60 hp
Max HP 600V 3PH 75 hp
Fusible Yes
Fuse Class J
Approvals CSA, UL
RoHS No
Net Weight 3.345 lbs
Gross Weight 4.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved