OS400J03
ABB Disconnect Switches, POWERLINE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OS400J03

ABB Disconnect Switches, POWERLINE Series
In stock
Item Number
OS400J03
MFG Item Number
OS400J03
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, POWERLINE Series
Item #
OS400J03
Disconnect Switch, 3-P, 400A/600V,

POWERLINE Series Information

  • Wide Range of International Fuse Clip Options Available
  • Rotary Through‑Door, Flange Mounted, or Motorized Operation
  • Fuses Completely Isolated in OFF Position
  • Many Accessory Options to Fit to Your Application
  • 2 to 8 Poles, 30A‑800A Options
ABB PowerLine includes seven different amperage sizes from 30A to 800A. All PowerLine fusible switches are designed to meet customer requirements in terms of high interrupting capacity and long electrical life while occupying little more panel space than the appropriate fuses. The basic construction provides flexibility and high performance in an extremely compact size. ABB PowerLine switches are a perfect choice to withstand the heat and humidity of the tropics, the extreme cold of the arctic and any rugged industrial environment you may have. PowerLine fusible disconnects are available in 2,3,4,6, and 8 pole versions. They come in a wide range of fuse clip options: UL, CSA, DIN, BS, NFC, and Ultra‑Rapid.
Safety Features include:
  • UL/CSA and/or IEC approval ratings
  • High‑Performance Quick‑Make/Quick‑Break Mechanism
  • Door Interlock
  • Full Fuse Isolation in OFF Position
  • Padlockable Handles

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OS400J03
Item Number OS400J03
Manufacturer ABB
Product Series POWERLINE
Family Series ABB Disconnect Switches, POWERLINE Series
Poles 3
Current Rating 400 A
Operator Type Thru-Door
Mounting Panel
UL Class UL98
Max HP 230/240V 3PH 125 hp
Max HP 460/480V 3PH 250 hp
Max HP 600V 3PH 350 hp
Fusible Yes
Fuse Class J
Net Weight 14.67 lbs
Gross Weight 14.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved